Beli current meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLOWATCH Flowatch Current Meter
    Mulai

    Rp63.999.900

    FLOWATCH Flowatch Current Meter
    Deskripsi:
    Flowatch FL-03 Current MeterThis competitively priced instrument (flowmeter – thermometer) has been developed for use under challenging circumstances. Because of its different impellers, you can use it to measure amost any liquid or gaseous medium.
    atribut:
    • Diameter of Regular Size Windspeed Impeller (mm): Ø20, hole diameter Ø33
    • Minimum Sensitivity of Regular Size Windspeed Impeller: < 3km/h – < 1m/s
    • Precision of Regular Size Windspeed Impeller (%): +/-2 “off-axis ” error: +/-30° / +/-3%
    • Operating Temperature for Regular Size Windspeed Impeller (°C): -50 to +100
    • Diameter of Small Size Windspeed Impeller (mm): Ø12, hole diameter Ø18
    • Minimum Sensitivity of Small Size Windspeed Impeller: < 3km/h – < 1m/s
    • Diameter of Water Impeller (mm): Ø60
    • Function of Water Impeller: Current, minimum, average, maximum temperature and windchill factor
    • Minimum Sensitivity of Water Impeller (km/hour-m/s): < 0.3- < 0.1
    • Operating Temperature for Small Size Windspeed Impeller (°C): -50 to +100
    • Precision Thermometer (°C): +/- 0.2
    • Precision of Small Size Windspeed Impeller (%): ±2
    • Precision of Water Impeller (%): ±2
    • Selectable Unit of Temperature: °C, °F, °C felt and °F felt
    • Selectable Unit of Water Impeller: Knots, mph, km/h, m/s, fps et cm/s
    • Speed Resolution of Water Impeller: 0.1 for all units (except in cm/s: 3cm/s)
    • Thermometer Resolution (°C): +/- 0.1
    • “Off-axis” Error of Small Size Windspeed Impeller: +/-10° / +/-3%
    • “Off-axis” Error of Water Impeller: +/-20° / +/-3%
  2. Amittari Portable Current Meter
    Mulai

    Rp15.999.900

    Amittari Portable Current Meter
    Deskripsi:
    PrincipleFM - 210V5 portable flow rate meter (hereinafter referred to as portable flow meter) is designed for hydrological stations, factories and mines,environmental protection monitoring station, farmland irrigation and drainage, hydrogeology survey and other departments in the field of velocityof flow in open channel flowformula V = ------- + C(m/s)(automatic computer)KNT
    atribut:
    • Instrument: K:0.0500, C:0.0100
    • Speed Range (m/s): 0.01-5.00
    • Current Measurement Error: r ≤1. 5%
    • Temperature (°C): -10 to -50
    • LCD: Liquid Crystal Display
    • Backlight: LED Backlight
    • External Power Supply (V): 5
    • Host Size (mm): 70x140x30
    • Measurement Method : Pole Positioning Measurement
    • Power: 4x1.5vAAA Um-4 Battery
  3. DV Amperemeter Via CT
    Mulai

    Rp88.900

    DV Amperemeter Via CT
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Accuracy Class : 1.5
  4. KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    Mulai

    Rp3.599.900

    KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  5. KRISBOW Measuring Tape Fiberglass (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  6. Everlast Rocker With Flat Mat
    Mulai

    Rp37.999.900

    Everlast Rocker With Flat Mat
    atribut:
    • WxD (inch): 16x12
  7. Supertek Culture Tubing Round Bottom (Tabung Kultur)
    Mulai

    Rp33.900

    Supertek Culture Tubing Round Bottom (Tabung Kultur)
    Deskripsi:
    Culture Tube Round Bottom Screw Cap SUPERTEK 100x25mm, 30mlKaca bening, bahan kacanya adalah Boro (Borosilikat) Ekspansi Rendah 3.3Kaca sesuai standar ISO 3585 dan ASTM E-438 Tipe 1 Kelas A,dikenal di pasar sebagai merek dagang seperti PYREXTM dan DURAN TMTabung kultur dengan tipe dasar bulatTutup sekrup dengan linerTersedia dua jenis liner-cap, rubber liner dan teflon linerDicetak dalam warna putih sesuai standar ISO 4794
    atribut:
    • Size (mm): 100x25
    • Capacity (ml): 30
    • Glass Material: Borosilicate
  8. UEI TEST INSTRUMENTS Air Velocity Meter and Anemometer
    Mulai

    Rp10.999.900

    UEI TEST INSTRUMENTS Air Velocity Meter and Anemometer
    atribut:
    • Auto Power OFF: Yes
    • Brand: UEI TEST INSTRUMENTS
    • Data Hold: Yes
    • Data Logging: No
    • Humidity Sensing: Yes
    • Product Type: Anemometer
    • Temperature Range (°F): -4 to 140
    • Velocity (FPM): 99 to 3,937
    • Velocity (m/s): 0.5 to 20
  9. GAST Air Motor 8AM Series Model
    Mulai

    Rp25.999.900

    GAST Air Motor 8AM Series Model
    Deskripsi:
    The 8AM family offers variable operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition, being a non electrical device and cool running, Gast air motors are ideal for use in hazardous and extreme ambient temperature locations.
    atribut:
    • Type Item: Air Motor
    • Maximum Air Consumption (cfm): 175
    • Maximum Power (Hp): 5
    • Maximum Pressure (bar): 7
    • Maximum Sound Level (dBA): 105
    • Maximum Speed (rpm): 2500
    • Maximum Torque (inch-lb): 185
    • Output Shaft Type: Keyed
    • Regulatory Approval: CE, ATEX
    • Rotation: Reversible
    • Stainless Steel: No
    • Starting Torque (inch-lbs): 117 at 80psi
    • Torque Maximum Speed (inch-lbs): 132
  10. Donati Office Chair DO-57 Series Fabric (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp719.900

    Donati Office Chair DO-57 Series Fabric (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat Cover: Fabric
  11. Hanna Instruments Professional Resistivity Meter
    Mulai

    Rp86.999.900

    Hanna Instruments Professional Resistivity Meter
    Deskripsi:
    HI-98197 Professional Waterproof Meter for Ultrapure WaterThis meter offers a quick connect four-ring probe and allows the user to adjust the nominal cell constant, HI-98197 is also ready to perform all three stages of USP method required for EC measurement of water for injection.Key features:Conductivity and resistivity - high resolution of 0.001µS/cm for conductivity and 0.1 MΩcm for resistivityCalibration - Perform up to a five point calibration for enhanced accuracyTemperature Compensation - Automatic Temperature Compensation & configurable temperature coefficient range from 0.00 to 10.00%/°CApproximately 100 hour battery life - powered by (4) 1.5V AA BatteriesFour-ring platinum probe - this probe can cover low EC samples to 1000 mS/cm (actual EC) - HI-763123Waterproof - IP67 rated waterproof, rugged enclosureClear display - Graphic LCD display with multi-function virtual keysAutohold - automatically holds the first stable reading on the displayEnhanced calibration - An "out of calibration range" warning blinks if the measurement range is not covered by the current calibrationCalibration timeout - Alerts when calibration is due at a specified intervalConnectivity - PC connectivity via opto-isolated micro-USB with HI-92000 softwareData logging - The HI-98197 allows storage of up to 400 log-on demand samples or 1000 lot logging samples that can be later transferred to a PC with the supplied USB cable and softwareGLP - GLP data provides information from previous calibration to ensure good laboratory practices are metIntuitive keypad - Most of the available options such as GLP information, help, range, calibration, and backlight have a dedicated buttonHI-605453 Stainless steel flow cell for ultrapure waterSupplied complete with sensor, flow cell, tubing, calibration solution, beakers, PC software and connection cable, instruction manual, quick start guide and batteries in the HI-720197 rugged, custom carrying case.Designed for water professionalsHigh purity water used in power generation, semi-conductor manufacturing, and other industries can be difficult to measure due to the ability of carbon dioxide (CO2) to diffuse into water and form carbonic acid (H2CO3).Carbonic acid quickly dissociates into hydrogen ions (H+) and bicarbonate ions (HCO-3). These ions will increase the conductivity and decrease the resistivity of the water. In order to measure high purity water accurately, it is necessary to perform a continuous flow measurement.HI-98197 uses the HI-763123 four-ring probe with a threaded connection that is screwed into a stainless steel body flow cell. The flow cell is then connected to a water source to more accurately determine the conductivity or resistivity without exposure to air. Hi-98197 is an ideal meter for monitoring the efficiency of a mixed bed resin or equivalent system that produces high purity water of 18.2 MΩcm at 25°C.Backlit Graphic LCD DisplayThe HI-98197 features a backlit graphic LCD with on-screen help. The graphic display allows for the use of virtual keys to provide for an intuitive user interface.Quick connect probeThe HI-763123 four-ring platinum conductivity probe with a threaded connection features a quick connect DIN connector to make attaching and removing the probe simple and easy.Waterproof protectionThe meter is enclosed in an IP67 rated waterproof casing and can withstand immersion in water at a depth of 1m for up to 30 minutes.CalibrationChoose from seven memorised standards and obtain up to a five point conductivity calibration. For salinity (% range), HI-7037 standard allows users to perform a one point calibration.MeasurementEC and TDS measurements are fully customisable and include: cell constant selection between 0.010 and 10.000, selection of linear or natural water (non-linear) or no temperature compensation (for actual conductivity reading), configurable temperature compensation coefficient range from 0.00 to 10.00%/°C, choice of reference temperatures of 15°C, 20°C and 25°C, and a selectable TDS factor between 0.40 and 1.00.Ten sets of customised measurement parameters can be stored as a user profile and later recalled.AutoholdPressing Autohold during measurement will automatically hold the first stable reading on the display.USP HI-98197 can be used to perform all three stages of USP method required for EC measurement of water for injection and generates a report when any of the three stages are met. An on-screen guide instructs on each USP stage. A progress bar displays reading stability progress towards meeting stage 2 requirements.Data loggingThe HI-98197s allow storage of up to 400 log-on demand samples or 1000 lot logging samples that can be later transferred to a PC with the supplied HI-920015 USB cable and HI-92000 software.GLPComprehensive GLP functions are directly accessible by pressing the GLP Key. Calibration data, including date, time and calibration values are stored for retrieval at a later time.Intuitive keypadThe fitted rubber keypad has dedicated keys for power, backlight, up/down arrows, help and alphanumeric characters. The meter also features two virtual soft keys that navigate the user through the configuration of each parameter, meter setup, and logging of data. The interface is intuitive for any user's level of experience.Dedicated help keyContextual help is always available through a dedicated HELP key. Clear tutorial messages and directions are available on-screen to quickly and easily guide users through setup and calibration. The help information displayed is relative to the setting/option being viewed.Setup screenOur extensive setup screen features a host of configurable options such as time, date, temperature units and language for help screens and guides.PC ConnectivityLogged data can be transferred to a Windows compatible PC with the included HI-920015 micro USB cable and HI-92000 software.Long Battery LifeThe display of the meter has a battery icon indicator to show the remaining power. The meter uses four 1.5V AA batteries that provide up to 200 hours of battery life.
    atribut:
    • Environment Temperature (°C): 0 to 50 (32 to 122°F); RH 100% (IP67)
    • Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4inch)
    • Automatic Shut-off: user selectable: 5, 10, 30, 60 min or can be disabled
    • PC Connectivity: opto-isolated USB with optional HI 92000 software and micro USB cable
    • Measurement modes: Autorange, autoend, lock and fixed range
    • Log-on-Demand: 400 samples; lot logging: 5, 10, 30 sec, 1, 2, 5, 10, 15, 30, 60, 120, 180 min (max 1000 samples)
    • Battery Type/Life: 1.5V AA batteries (4) / approximately 100 hours of continuous use (without backlight), 25 hours with backlight
    • Memorised Profiles: up to 10
    • Reference Temperature (°C): 15, 20 and 25
    • TDS Factor: 0.40 to 1
  12. Linkman Male contact pin for XH-P connector
    Mulai

    Rp13.900

    Linkman Male contact pin for XH-P connector
    Deskripsi:
    Male contact pin for use with XH-P series housings
    atribut:
    • Applicable housing: XH-P Series
    • Rated Current (A): 3AC,DC
    • Rated Voltage (V): 125AC,DC
    • Suitable Wire: AWG#30~AWG#22
  13. Partech TSS Meter (Pengukur Kepadatan Lumpur)
    Mulai

    Rp12.999.900

    Partech TSS Meter (Pengukur Kepadatan Lumpur)
    Deskripsi:
    Portable TSS Meter with SoliTechw² IR Sensor 0 - 10,000
  14. HACH COD Reactor
    Mulai

    Rp56.999.900

    HACH COD Reactor
    Deskripsi:
    The simple solution for standard and special digestions.15 vials x 16 mm (single block) 230 VacWhat's included?Includes: digital block reactor, power cord and operating manual
    atribut:
    • Size (mm): 145x250x310
    • Compliance Certifications: CE, cTUVus
    • Heating Rate (°C): 20 to 150 (In 10 Minutes)
    • Number of Cuvettes (Vials x mm): 15x16
    • Operating Temperature Range (°C): 10-45
    • Power Requirement (Hz): 50-60
    • Power Requirements (V): 230 AC
    • Temperature Range (°C): 37-165
    • Temperature Stability (°C): ±2
  15. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  16. Maspion Pipa PVC + MOF Putih 4M
    Mulai

    Rp27.900

    Maspion Pipa PVC + MOF Putih 4M
    atribut:
    • Color: White
    • SNI License: Yes
Daftar Harga current meter Terbaru November 2026
FLOWATCH Flowatch Current MeterRp63.999.900
Amittari Portable Current MeterRp15.999.900
DV Amperemeter Via CTRp88.900
KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)Rp3.599.900
KRISBOW Measuring Tape Fiberglass (Meteran)Rp149.900
Everlast Rocker With Flat MatRp37.999.900
Supertek Culture Tubing Round Bottom (Tabung Kultur)Rp33.900
Lion Metal Office DeskRp2.799.900
UEI TEST INSTRUMENTS Air Velocity Meter and AnemometerRp10.999.900
GAST Air Motor 8AM Series ModelRp25.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)